Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 5 in., 440 lb., Gray
Mfr # 2LU15
Zoro # G3406286
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 375 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2LU15
- Zoro # G3406286
- UPC # 190735900192
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 9/16 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyurethane Tread on Plastic Core Wheel, 375 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Donut Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" Scaffold Caster Set W/ Brakes, Mold-ON-Rubber Wheel, Met, PK4 (6X2SCCRCI-S4)
- ZORO SELECT Caster Wheel, 551 lb., 2 D x 1 In. (24WK28)
- MORSE Morse Forklift-Karrier - 55 Gallon - 2000 Lb. Capacity (285A-GR)
- BENCHPRO Twin Wheel Swivel Caster Kit W/Brake, PK5 (UB)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 360 lb. (P-UP-035X013/050D-AM)
- ZORO SELECT Caster Wheel, Polyurethane, 8", 2000 lb. (W-830-SPB-3/4)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU85)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZA7)
- ZORO SELECT Caster Wheel, 5" dia., 1-1/4" W, Black (P-R-050X013/038D)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia., Core Color: Gray (400K34)
- CASTERHQ 8"x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Wheels, 1 (8ICS)
- Zoro Select Caster Wheels