Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 5 in., 440 lb., Blue
Mfr # P-UP-050X013/038D-AM
Zoro # G1071016
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 3/8 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 440 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-UP-050X013/038D-AM
- Zoro # G1071016
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 3/8 in |
Hub Length | 1 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 3/8 in |
Hub Width | 1-7/16 in |
Description
Antimicrobial Polyurethane Tread on Plastic Core Wheel, 440 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 5/8in (1010177)
- TRI-ARC Rolling Ladder, All-Terrain, 3-Step (KDRF103166)
- ZORO SELECT Nut (D228)
- CHAMPION SPORTS Scooter With Handles, Blue/yellow, 4 Rubber Swivel Casters, Plastic, 12 X 12 (PGH12)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Yl Wheel (GTH 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, 6" Wheel Dia., Green Wheel (P-U-060X020/050K-AM)
- ZORO SELECT Caster Wheel, 800 lb. Ld Rating, Gy Wheel (P-C-040X020/050R-VG1)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K86)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 450 lb. (CDP-G-83)
- BLICKLE Caster Wheel, Polyurethane, 2", 330 lb. (VSTH 50/8K)
- Zoro Select Polyurethane Wheels