Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 5" dia., 1-15/32" W, Black
Mfr # VE 125/12R-EL
Zoro # G1626010
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1-15/32 in
- Fits Axle Dia. 12 mm
- Caster Load Rating Range Light Duty
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VE 125/12R-EL
- Zoro # G1626010
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-15/32 in |
Fits Axle Dia. | 12 mm |
Hub Length | 1 3/4 in |
For Axle Size | 7/16 in |
Bore Dia. | 1/2 in |
Hub Width | 1-3/4 in |
Description
Flat-Free Solid Rubber Wheel, 220 lb Load Rating, Ribbed Tread, 4 7/8 in Wheel Dia., 1 1/2 in Wheel Width, For Axle Size 7/16 in, Standard Tire Rim Type, Center Mount Hub Position, 1 3/4 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Silver (EE2806TFX6)
- VESTIL Folding Handle Plastic Platform Truck 500 lb Poly-On-Poly 36 x 24 (FPT-2537)
- ZORO SELECT Caster Wheel, 1250 lb., 5 D x 2 In. (2RZD2)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPK 150K)
- ZORO SELECT Caster Wheel, 440 lb. Load, Black Wheel (ALEV 100/15K-SG-BB0.5)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UGA-080X020/050K)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UA-080x020/050R)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 210 lb. (26Y397)
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Red Polyurethane on I (CBTBCSPI4X2)
- Zoro Select Caster Wheels