Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 450 lb., 1-5/8 in Hub Length
Mfr # 26Y375
Zoro # G4806164
original price:
$10.92
9% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 1/2 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y375
- Zoro # G4806164
- UPC # 190735901076
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 3/4 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyurethane Tread on Plastic Core Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down 59303 ABS Foundation Pad - 24" x 24" (59303)
- RONSTAN Swivel, Fork - Fork, 3740Lb (RF78A)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 5/8" Steel - 3.25 Ton (BTAS58)
- GRAY Wheel Dolly, 1500 Lbs. Cap. (WD-150S)
- ZORO SELECT Caster Wheel, 6 in, 450 lb., Delrin Bearing (26Y383)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Silver Wheel (P-URA-100X030/075K)
- ZORO SELECT Caster Wheel, 1750 lb., 6 D x 2-1/2 In. (2RZE3)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub, 350 lb. (5VT77)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 900 lb. (HTH 75X62/20-62K)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 650 lb. (49H856)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- Zoro Select Caster Wheels