Shop All Plastic Wheels
Zoro Select
Caster Wheel, 4440 lb., 10" dia., 3" W
Mfr # HC10030S6-16-6205-826
Zoro # G7426277
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Fits Axle Dia. 3/4"
- Wheel Width 3 in
- Load Rating 3,900 lb
- Caster Load Rating Range Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC10030S6-16-6205-826
- Zoro # G7426277
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 10 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 3,900 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K81)
- CROSBY Anchor Shackle, 5/8" Body Sz, Painted (1021038)
- VELVAC Rubber Tarp Strap, Heavy Duty, 21" (580115)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 250 lb. (26Y355)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZG2)
- ZORO SELECT Caster Wheel, Nylon, 3-1/4 in., 700 lb. (NG0320212)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- ZORO SELECT Caster Wheel, 3400 lb., 12" dia., 3" W (W-1230-D-1-1/2MC)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYZ9)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 800 lb. (W-420-WNB-1/2)
- Zoro Select Plastic Wheels