Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 440 lb. Load, Silver Wheel
Mfr # G 80/12G
Zoro # G1185071
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 80 mm
- Wheel Width 25 mm
- Fits Axle Dia. 12 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G 80/12G
- Zoro # G1185071
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 80 mm |
Wheel Width | 25 mm |
Fits Axle Dia. | 12 mm |
Hub Length | 1 3/8 in |
For Axle Size | 1/2 in |
Bore Dia. | 15/32" |
Hub Width | 35 mm |
Description
Iron Tread Wheel, 550 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/8 in Wheel Dia., 1 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 190-230 BHN, Plain, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Swivel, Eye-Eye, 2200Lb (RF78)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1200 lb (16TM06201S)
- ERICKSON Tie-Down Strap, Ratchet, 27ft x 2In, 3330lb (68655)
- ZORO SELECT Bearing (D127)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 1100 lb. (HTH 75X75/20-75K)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2300 lb. (CDP-G-22)
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 900 lb. (26Y437)
- ZORO SELECT Caster Wheel, 1650 lb. Ld Rating, Yl Wheel (GTH 150/20-50K-BB0.5)
- ZORO SELECT Caster Wheel, 4" Wheel Dia., Beige Wheel (P-RP-040X020/050R-AM)
- HAMILTON Superflex Wheel, 8X2.50 5/8Rb (W-8-SU-5/8)
- Zoro Select Polyurethane Wheels