Shop All Plastic Wheels
Zoro Select
Caster Wheel, 4000 lb., 8" dia., 3" W
Mfr # HC08030S6-16-6205-826
Zoro # G7426207
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 3/4"
- Wheel Width 3 in
- Load Rating 3,250 lb
- Caster Load Rating Range Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC08030S6-16-6205-826
- Zoro # G7426207
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 3,250 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Aluminum Twin Stepladder, 300 lb Capacity (T310)
- HAMILTON CASTERS Hamilton® Ace-Tuf® Wheel 12 x 3.00 - 3/4" Ball Bearing (W-12-AT-3/4)
- VESTIL Lift Master Fork Truck Boom (LM-EBNT-4-24)
- ZORO SELECT Wheel Chock, 14 1/2 In W, 14 1/4 In H, Orng (1GUL6)
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 3-1/8 (GSPO 80/20K)
- ZORO SELECT Caster Wheel, Polymer, 4 in., 3000 lb. (P-NMB-040X020/050K)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- ZORO SELECT Caster Wheel, Gray Core, 6" Wheel dia. (GTB-0620-08)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYZ9)
- ZORO SELECT Caster Wheel, Nylon, 2-1/2 in., 260 lb. (36UV02)
- Zoro Select Plastic Wheels