Shop All Phenolic Wheels
Zoro Select
Caster Wheel, 4 in, Precision Ball Bearing
Mfr # 16V367
Zoro # G4392552
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 800 lb
- Caster Load Rating Range Light-Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16V367
- Zoro # G4392552
- Country of Origin China
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 4 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Phenolic Tread Wheel, 800 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 85 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Commercial Cabinet Dolly (59708)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461300BLA)
- CROSBY Eye Hook, Carbon Steel, 1500 lb., Red (1022205)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 1750 lb. (W-820-LP-3/4)
- ZORO SELECT Impact-Resistant Phenolic Tread Wheel, 6 (P-LPH-060X020/050R)
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 3000 lb. (W-830-P-1)
- ZORO SELECT Caster Wheel, Phenolic, 10 in., 3600 lb. (W-1030-LP-1)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 5" dia. (P-PH-050X015/038R)
- RWM Phenolic Wheel, 8x2" (DUR-0820-08)
- Zoro Select Caster Wheels