Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 4 in., 600 lb., White Core
Mfr # XA0420112BG
Zoro # G4807722
original price:
$22.54
19% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2", 3/4"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XA0420112BG
- Zoro # G4807722
- UPC # 190735901236
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2", 3/4" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in, 3/4 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in, 3/4 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weep Cord, 7/32 in. x 100 ft., Solid (20TL83)
- AP PRODUCTS AP Products 018-3161210 Weather Stripping - 3/16" x 1/2" x 10' (018-3161210)
- DAYTON Semi-Pneumatic Wheel, 10 In (MH1W68001G)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 200 ft. (712809200K)
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- ZORO SELECT Caster Wheel, 3520 lb. Load, Brown Wheel (GB 202/25K)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (UIR-0420-08)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Blue (P-UP-050X013/038D-AM)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- ZORO SELECT Caster Wheel, Polyurthane, 10 in., 5000 lb. (W-1040-SYT-1-1/4)
- ZORO SELECT Caster Wheel, 2645 lb. Ld Rating, Gy Wheel (SPK 180K)
- Zoro Select Polyurethane Wheels