Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 4 in., 600 lb., White Core
Mfr # P-UP-040X020/050D
Zoro # G4807747
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-UP-040X020/050D
- Zoro # G4807747
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-3/16 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 19BF (K40P19)
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- SOUTHWIRE Push Cart Pull-It 3000X Andamp (56829601)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Gray Core (XA0420112)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 210 lb. (26Y397)
- ZORO SELECT Caster Wheel, 450 lb., 1-3/4 in Hub Length (26Y376)
- ZORO SELECT Caster Wheel, 140 lb., 4" Wheel Dia. (426A73)
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS820-20MM-KW-2SS)
- Zoro Select Polyurethane Wheels