Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 3960 lb. Load, Yellow Wheel
Mfr # GTH 252/25K-BB0.75
Zoro # G5593660
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3-1/8 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Extra-Heavy Duty
- Load Rating 3,960 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTH 252/25K-BB0.75
- Zoro # G5593660
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3-1/8 in |
Fits Axle Dia. | 3/4 in |
Hub Length | 3 17/32 in |
For Axle Size | 3/4 in |
Bore Dia. | 3/4" |
Hub Width | 3-17/32 in |
Description
Polyurethane Tread on Iron Core Wheel, 3,960 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 9 13/16 in Wheel Dia., 3 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 17/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shaft, 5/8 x 32 In, 316 SS (32V147)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ58)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-TTL20S314-SSS)
- SERVICE CASTER 10"x2.75" Flat Free Hand TRK Dolly Wheel Only w/2.25" Centered Hub&Ball Bearings (SCC-SNB10275-CPR-2.25HL-BRGKIT)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZC9)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 3000 lb (4DU72)
- ZORO SELECT Caster Whl, Polyurthan, 6 in., 2200 lb., Grn (4DU69)
- ZORO SELECT Caster Wheel, 325 lb. Load, Gray Wheel (P-PRP-060X013/038K)
- ZORO SELECT Caster Whel, Polyurethane, 4 in., 660 lb. (ALBS 100/15K-BB0.5)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2640 lb (250 PT1H)
- Zoro Select Polyurethane Wheels