Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 3/8 in. Bore Dia., 300 lb.
Mfr # XA0302806
Zoro # G0883267
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # XA0302806
- Zoro # G0883267
- UPC # 190735898857
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 9/16 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyurethane Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Zerk Axle And Nut, (1) Piece, Stainless 3/8"x2-1/4" (AZ38-225-SS)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- QUAL-CRAFT Qualcraft 2201 Pump Jack Brace, Steel (2201)
- US CARGO CONTROL 15" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT15CR10)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Silver Core (P-UA-040X015/075R-001)
- ZORO SELECT Caster Wheel, 600 lb., 8" Wheel Dia. (426A68)
- ZORO SELECT Caster Wheel, 3960 lb. Load Rating (GTH 252/30K-BB1)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (2RZE2)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- Zoro Select Caster Wheels