Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 3/8 in. Bore Dia., 275 lb.
Mfr # 26Y356
Zoro # G4808447
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Medium-Duty
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y356
- Zoro # G4808447
- UPC # 190735901397
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 9/16 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyurethane Tread on Plastic Core Wheel, 275 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Fixed Spread Lifting Beam, 4000 lb, 120 In (19-2-10)
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- KINEDYNE Logistic Ratchet Strap, 16ft x 2In, 1000lb (641601GRA)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 4-7/8 (POG 125/10KA)
- ZORO SELECT Caster Wheel, 1200 lb. Load Rating (P-C-060x020/050R)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2200 lb. (5VJ72)
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- ZORO SELECT Castr Wheel, Polyurethane, 8 in., 3950 lb. (200 PTTT)
- CASTERHQ 3"x1-1/4" BLUE SOLID POLYURETHANE (NON MARKING) WHEEL, 200 LBS CAPA (HD-PLX-3H3)
- Zoro Select Polyurethane Wheels