Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 3525 lb. Ld Rating, Yl Wheel
Mfr # GTH 202/30K-BB1
Zoro # G9463717
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3-1/8 in
- Fits Axle Dia. 1 in
- Caster Load Rating Range Extra-Heavy Duty
- Load Rating 3,525 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTH 202/30K-BB1
- Zoro # G9463717
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3-1/8 in |
Fits Axle Dia. | 1 in |
Hub Length | 3 17/32 in |
For Axle Size | 1 in |
Bore Dia. | 1-3/16" |
Hub Width | 3-17/32 in |
Description
Polyurethane Tread on Iron Core Wheel, 3,525 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 7 7/8 in Wheel Dia., 3 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 17/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor H-Stand With Casters, 16BF (1PDP3)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- DAYTON Cylinder Assembly (97-41)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 280 lb. (26Y443)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 750 lb. (5VF27)
- ZORO SELECT Caster Wheel, Polyurthane, 10 in., 5000 lb. (W-1040-SYT-1-1/4)
- ZORO SELECT Caster Wheel, 1250 lb., 5 D x 2 In. (2RZD2)
- ZORO SELECT Caster Wheel, 2750 lb. Ld Rating, Yl Wheel (GTH 251/25K-BB0.75)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU85)
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Red Polyurethane on I (CBTBCSPI4X2)
- Zoro Select Polyurethane Wheels