Shop All Plastic Wheels
Zoro Select
Caster Wheel, 3500 lb., 8" dia., 4" W
Mfr # W-840-D-1-1/2MC
Zoro # G7426216
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1-1/2"
- Wheel Width 4 in
- Load Rating 3,200 lb
- Caster Load Rating Range Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-840-D-1-1/2MC
- Zoro # G7426216
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1-1/2" |
Wheel Width | 4 in |
Hub Length | 4 1/4 in |
Bore Dia. | 1-1/2 |
For Axle Size | 1 1/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 3,200 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 8 in Wheel Dia., 4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 4 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS948242)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (RS187SJ12/300NCS)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 25' w/ Clevis Grab Hooks - Grade 100 (TC3825100)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1408HD)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 250 lb. (26Y369)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y351)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 1500 lb. (P-N-060X020/050K-001)
- ZORO SELECT Caster Wheel, 1000 lb., 5 D x 2 In. (2RYZ6)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 2300 lb. (W-620-NYB-1/2)
- COLSON Colson® 2 Series Wheel 2.00003.944 - 3-1/2 x 1-1/4 Polyurethane on Polyolefin 3/8 Delrin Bushng (2.00003.944)
- Zoro Select Caster Wheels