Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 350 lb., 5" Wheel Dia.
Mfr # 426A72
Zoro # G6266403
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Medium Duty
- Load Rating Range 300 to 999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 426A72
- Zoro # G6266403
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 5/8 in |
For Axle Size | 3/8 in |
Bore Dia. | 3/8" |
Description
Polyurethane Tread on Plastic Core Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.375" (208220)
- TUF-TUG Double Pulley Block, Synthetic or Wire Rope, 7/32 in Max Cable Size, 1,000 lb Max Load (TTDSB-1000SE)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- ZORO SELECT Caster Wheel, 880 lb. Load, Beige Wheel (DSPKGSPO 101K)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 500 lb. (100 NY04)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., White Core (P-UP-050X020/050R-002)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core (XA0420112BG)
- ZORO SELECT Caster Wheel, 350 lb., 6" Wheel Dia. (426A66)
- ZORO SELECT Caster Wheel, 6 in, 450 lb., Delrin Bearing (26Y383)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- Zoro Select Caster Wheels