Shop All Rubber Wheels
Zoro Select
Caster Wheel, 350 lb., 4 D x 2 In.
Mfr # 1ULR4
Zoro # G2932797
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ULR4
- Zoro # G2932797
- UPC # 190735415139
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 85 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallet Jack, Load Capacity 3800 lb (12U124)
- CASTERHQ 8"x2" Extreme Cushion Rubber (Non Marking) Wheel, 450 lbs Capacity (CB-ECR82)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-12)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb. (1NWY9)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (5VT74)
- ZORO SELECT 6" X 2" Non-Marking Rubber Mold On Wheel Loads Up To 550 lb (MD0620112)
- ZORO SELECT Caster Wheel, TPR, 8 in., 600 lb. (P-RCP-080X020/050R)
- ZORO SELECT Caster Wheel, TPR, 5 in., 375 lb., Gray (5VT80)
- ZORO SELECT Caster Wheel, 500 lb., 5 D x 2 In. (2RZJ7)
- CASTERHQ 3" Gray Rubber Chair Caster-100 LBS Capacity PER Caster, PK4 (3ICCSO51)
- Zoro Select Rubber Wheels