Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 325 lb. Load, Gray Wheel
Mfr # P-PRP-060X013/038K
Zoro # G6626921
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 3/8 in
- Caster Load Rating Range Medium Duty
- Load Rating 240 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-PRP-060X013/038K
- Zoro # G6626921
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 3/8 in |
Hub Length | 1 7/16 in |
For Axle Size | 3/8 in |
Bore Dia. | 3/8" |
Hub Width | 1-1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 240 lb Load Rating, 0 to 299 lb Load Rating Range, 6 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 48 In. H (HMKF11AA2)
- THE BRUSH MAN 48” Nylon-Coated Adjustable Shock Cord (0-72”), 12PK (BUNGEE-NYLON-48)
- WARN INDUSTRIES WINCH ACCESSORIES, COVER, DUST, 50AMP QD (60917)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2400 Lb. Capacity, 8 Rubber Casters (952501)
- ZORO SELECT Caster Wheel, 1100 lb. Load, Yellow Wheel (P-UA-050x020/050R)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1800 lb. (UIR-0825-12)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (402M57)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UGA-080X020/050K)
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 595 lb. (HTH 75X40/20-40K)
- ZORO SELECT Caster Wheel, 1200 lb. Load Rating (P-C-060x020/050R)
- Zoro Select Caster Wheels