Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 3000 lb. Load, Silver Wheel
Mfr # P-URA-100X030/075K
Zoro # G6613098
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Heavy Duty
- Load Rating 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-URA-100X030/075K
- Zoro # G6613098
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4 in |
Hub Length | 3 1/4 in |
For Axle Size | 3/4 in |
Bore Dia. | 63/64" |
Hub Width | 3-1/4 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-14)
- CAMPBELL CHAIN & FITTINGS 3001K, 5” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205535)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU85)
- VESTIL Wood Prylever Bar (PLB-7)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- ZORO SELECT Caster Wheel, 440 lb. Load, Black Wheel (ALEV 100/15K-SG-BB0.5)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Blue (P-UP-050X013/038D-AM)
- ZORO SELECT Caster Wheel, 1700 lb., 5" Wheel Dia. (426A70)
- ZORO SELECT PUR Tread on Iron Core Wheel (P-UY-100x025/075K)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- ZORO SELECT Caster Wheel, 600 lb., 8" Wheel Dia. (426A68)
- Zoro Select Polyurethane Wheels