Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 3000 lb. Load Rating
Mfr # P-NM-080X020/050K
Zoro # G7278868
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Super-Heavy Duty
- Load Rating 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-NM-080X020/050K
- Zoro # G7278868
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 43/64" |
Hub Width | 2-3/16 in |
Description
Ergonomic Nylon Tread Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70-80 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950324)
- CRAWFORD CLIP TENSION 3/4"" CD4 (13201)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps, 450 lb Load Capacity (UKDEC113242)
- DAYTON Geared Trolley, 4000 lb. (OZ2GBT)
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating (SPK 100K)
- ZORO SELECT Caster Whl, 1000 lb., 1/2", 3/4" Bore Dia. (400K37)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1800 lb. (UIR-0825-12)
- ZORO SELECT Caster Wheel, 240 lb. Ld Rating, Yl Wheel (FSTH 50X25/12-10K)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/25K-BB0.75)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/2" Bore - (SCC-EZPUS830-112-KW-2SS)
- Zoro Select Polyurethane Wheels