Shop All Plastic Wheels
Zoro Select
Caster Wheel, 3000 lb., 10" dia., 2-1/2" W
Mfr # W-1025-V-1MC
Zoro # G7404839
original price:
$178.99
22% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Fits Axle Dia. 1"
- Wheel Width 2 1/2 in
- Load Rating 2500 lb
- Caster Load Rating Range Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # W-1025-V-1MC
- Zoro # G7404839
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 10 in |
Fits Axle Dia. | 1" |
Wheel Width | 2 1/2 in |
Hub Length | 2 3/4 in |
Bore Dia. | 1" |
For Axle Size | 1 1/4 in |
Groove Width | 7/8 in |
Description
V-Groove Track Wheel, 2500 lb Load Rating, 1000 to 2999 lb, 10 in Wheel Dia., 2 1/2 in Wheel Width, Metal Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1 1/4 in, 7/8 in Groove Width, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 6 in, 1600 lb, A (TSH150PT15T24BD)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 2" W (PE02150PY)
- HARPER TRUCKS Heavy Duty Hand Truck, Dual Hndl, 800 lb. (H51T60)
- MARTIN SPROCKET & GEAR Split Gland Seal - Loose, CSS3 (CSS3)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 250 lb. (26Y355)
- ZORO SELECT Caster Wheel, 5000 lb., 8" dia., 2-1/2" W (W-825-FSH-3/4MC)
- ZORO SELECT Caster Wheel, Nylon, 5 in., Up to 550 deg F (5VR58)
- ZORO SELECT Caster Wheel, Nylon, 4 in., Up to 550 deg F (5VR56)
- ZORO SELECT Caster Wheel, 8000 lb., 8" dia., 4" W (W-840-FVH-1MC)
- Zoro Select Plastic Wheels