Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 300 lb. Load Rating
Mfr # P-UP-050X013/031K
Zoro # G5604459
original price:
$12.19
14% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 5/16 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-UP-050X013/031K
- Zoro # G5604459
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 5/16 in |
Hub Length | 1 7/16 in |
For Axle Size | 5/16 in |
Bore Dia. | 5/16" |
Hub Width | 1-7/16 in |
Description
Polyurethane Tread on Plastic Core Wheel, 220 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Precision Ball, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- ROYAL BASKET TRUCKS Extractor Truck, 70", yellow Vinyl (G70-YYW-EXE-4UNN)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PHRHT)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 125 lb. (IX03Z5205)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPOG 201/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 2500 lb. (4DU71)
- ZORO SELECT Caster Wheel, 300 lb., 3" Wheel Diameter (402M58)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Gray (XA0402806)
- ZORO SELECT Caster Wheel, 325 lb. Load, Gray Wheel (P-PRP-060X013/038K)
- ZORO SELECT Wheel, Solid Rubber On Steel, 3-1/8 in, 110 lb (VE 80/12R-EL)
- Zoro Select Caster Wheels