Shop All Rubber Wheels
Zoro Select
Caster Wheel, 300 lb., 5 D x 1-1/2 In.
Mfr # 1NWT9
Zoro # G2384864
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 5/8 in
- Fits Axle Dia. 1/2", 5/8"
- Tread Smooth
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NWT9
- Zoro # G2384864
- UPC # 190735406939
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 5/8 in |
Fits Axle Dia. | 1/2", 5/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in, 5/8 in |
Description
Solid Rubber Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/2 in Wheel Width, Rubber Wheel/Tread Material, Hard, 75 Shore D, Plain, Standard Tread Shape, 1/2 in, 5/8 in For Axle Size, Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 5/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 20 ft L, 20000 lb Cap (KEN20KX20)
- PENTALIFT Misc, Pentalift Main Spring 21-1/2"X 3-3 (302-0390)
- VESTIL EXPANDABLE CONVEYOR ROLLER (EXCNV-R-24-24)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J854)
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- ZORO SELECT Caster Wheel, 135 lb., 4 D x 1 In. (2RZH6)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb., (1NWY8)
- ZORO SELECT Caster Wheel, 4 in., 300 lb, 1-3/8 in Hub L (P-HR-040X013/038D)
- ZORO SELECT Solid Wheel, Sawtooth, Centered Hub Type (53CM57)
- ZORO SELECT Caster Wheel, TPR, 10 in., 250 lb. (16V335)
- ZORO SELECT Caster Wheel, Rubber, 6-1/4 in., 880 lb. (ALEV 160/20K-BB0.5)
- Zoro Select Caster Wheels