Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 3" Wheel Dia., Beige Wheel
Mfr # P-RCP-030X013/038K-AM
Zoro # G1617023
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 3/8 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-RCP-030X013/038K-AM
- Zoro # G1617023
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 3/8 in |
Hub Length | 1 7/16 in |
For Axle Size | 3/8 in |
Bore Dia. | 19/32" |
Hub Width | 1-1/2 in |
Description
Antimicrobial Nonmarking Rubber Tread on Plastic Core Wheel, 200 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Precision Ball, Donut Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, WINCH HOOK (92090)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- FLEMING SUPPLY Fleming Supply Wheel Dolly- Set of 4, Steel Tire Skates with 3-Inch Ball Bearing Casters (724037ILV)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 36" (T810-P-10SR-G-LU)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Black Wheel (P-NM-040x020/050K)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/8 in., 617 lb (VSTH 80/20K-BB0.5)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- ZORO SELECT Caster Wheel, 1760 lb. Ld Rating, Yl Wheel (GTH 160/20K)
- ZORO SELECT Caster Wheel, 2640 lb. Load, Silver Wheel (DSPK 125K)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- HAMILTON Versa-Tech Wheel, 6X2, 1/2Rb (W-620-TE-1/2)
- Zoro Select Polyurethane Wheels