Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 3-1/2" Wheel Dia., TPR
Mfr # 429H32
Zoro # G7345919
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 1/2 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Duty
- Load Rating Range 0 to 299 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429H32
- Zoro # G7345919
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 1/2 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 5/8 in |
For Axle Size | 3/8 in |
Bore Dia. | 3/8" |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 155 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coil 115V, 60 Hz (853JL1)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- DAYTON General Purpose Hand Truck, 400 lb. (3W153)
- ZORO SELECT Plte Caster, Swvl, Phenolic, 4", 800 lb. (S-HS-4P-4SL-FB)
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- ZORO SELECT Castr Wheel, Polyurethane, 8 in., 3950 lb. (200 PTTT)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Core Color: Gray (2RZC5)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- ZORO SELECT Caster Whel, Plyurthan, 6 in., 1200 lb., Grn (4DU68)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Yl Wheel (GTH 200/20K-BB0.5)
- CASTERHQ Caster for Work Tables, 3" Polyurethane Wheel, 1-1/2" Expanding Rubbe (3ITC)
- Zoro Select Polyurethane Wheels