Shop All Rubber Wheels
Zoro Select
Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A
Mfr # P-RCP-035X013/038D
Zoro # G4806225
original price:
$5.85
14% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 5/8 in
- Fits Axle Dia. 3/8 in
- Tread Crowned
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-RCP-035X013/038D
- Zoro # G4806225
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 5/8 in |
Fits Axle Dia. | 3/8 in |
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Bore Dia. | 3/8" |
For Axle Size | 1/2 in |
Hub Width | 1-1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Delrin, Donut Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 8" Caster with Swivel Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity (4.08199.455.2)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE1601DTX12)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- MAGLINER Hand Truck Fastener Pack Kit, 3 in H (301046)
- ZORO SELECT Solid Wheel, Ribbed, 450 lb. Load Rating (53CM74)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1175 lb. (200 RU15)
- ZORO SELECT Pneumatic Wheel, Centipede, 6" Dia. (53CM80)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (5VT74)
- ZORO SELECT Caster Wheel, TPR, 3-1/2 in., 225 lb. (2.00003.445 COND)
- ZORO SELECT Solid Wheel, Sawtooth, 9-7/8" Dia., 3" W (53CM55)
- ZORO SELECT Solid Rubber Wheel, 6 in., 250 lb., Offset (1NXB7)
- Zoro Select Rubber Wheels