Shop All Rubber Wheels
Zoro Select
Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A
Mfr # P-PRP-035X013/038K
Zoro # G4806076
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 1/2 in
- Fits Axle Dia. 3/8 in
- Tread Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-PRP-035X013/038K
- Zoro # G4806076
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/2 in |
Fits Axle Dia. | 3/8 in |
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Bore Dia. | 3/8" |
For Axle Size | 3/8 in |
Hub Width | 1-1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E20B8C2P6)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1000 lb. (ALEV 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, Rubber, 5 in. Dia., 500 lb. (29XU74)
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., 2-5/8" W (53CM86)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Sym (1NWZ4)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., 3 1/4" Hub L (53CM90)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L (IS0405205)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 595 lb. (ALEV 127/20K-BB0.5)
- Zoro Select Caster Wheels