Shop All Rubber Wheels
Zoro Select
Caster Wheel, 280 lb., Delrin Bearing
Mfr # 26Y377
Zoro # G4808501
original price:
$9.86
9% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 1/2 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y377
- Zoro # G4808501
- UPC # 190735901427
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/2 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Solid Rubber Wheel, 280 lb Load Rating, 0 to 299 lb Load Rating Range, 6 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Plain, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Silver, 1-3/32 in. (CSL2-11-R6)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- DAYTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z66)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 250 lb. (29XU72)
- ZORO SELECT 6" X 2" Non-Marking Rubber Mold On Wheel Loads Up To 550 lb (MD0620112)
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Blue (P-PRP-080X020/050K-AM)
- ZORO SELECT Caster Wheel, 450 lb., 6 D x 2 In. (2RZJ1)
- ZORO SELECT Solid Wheel, Ribbed, 15-1/2" Dia., 3-3/8" W (53CM68)
- ZORO SELECT Solid Wheel, Sawtooth, 10" Dia., 3-1/4" W (53CM50)
- Zoro Select Rubber Wheels