Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 2750 lb. Ld Rating, Yl Wheel
Mfr # GTH 251/25K-BB0.75
Zoro # G7279507
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 9 13/16 in
- Wheel Width 2 in
- Fits Axle Dia. 3/4"
- Caster Load Rating Range Medium-Duty
- Load Rating Range 1,000 to 2,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTH 251/25K-BB0.75
- Zoro # G7279507
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 9 13/16 in |
Wheel Width | 2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 2 3/4 in |
For Axle Size | 3/4 in |
Bore Dia. | 63/64" |
Description
Polyurethane Tread on Iron Core Wheel, 2,755 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 9 13/16 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021274)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E30B4C2P6)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 280 lb. (33J071)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (150 PT2H)
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 3000 lb. (5VJ33)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. (29XU78)
- ZORO SELECT Caster Wheel, 800 lb. Load Rating, Gray (400K89)
- SERVICE CASTER SCC - 8" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 1000 lbs Capacity (SCC-POR820)
- Zoro Select Polyurethane Wheels