Shop All Rubber Wheels
Zoro Select
Caster Wheel, 275 lb., 1-3/8 in. Hub L, Wheel Color: Gray
Mfr # 26Y352
Zoro # G4808431
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 1 9/16 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26Y352
- Zoro # G4808431
- UPC # 190735901380
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 9/16 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 275 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 75 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- BALLYMORE 162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity (CL-12-42)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 5400 lb., Black (W-630-NYB-3/4)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/16 in. Hub L (RN03Z5205)
- ZORO SELECT Caster Wheel, TPR, 6 in., 300 lb., Delrin (26Y380)
- ZORO SELECT Caster Wheel, TPR, 5 in., 280 lb. (IS0505205)
- ZORO SELECT Caster Wheel, Rubber, 3-1/2 in Dia, 225 lb. (29XU71)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 1-1/2 In. (1NWT9)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 500 lb. (MR0620112)
- Zoro Select Caster Wheels