Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 2640 lb. Load, Silver Wheel
Mfr # DSPK 125K
Zoro # G5565207
original price:
$85.89
5% off
new price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 125 mm
- Wheel Width 50 mm
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 2645 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DSPK 125K
- Zoro # G5565207
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 125 mm |
Wheel Width | 50 mm |
Fits Axle Dia. | 20 mm |
Hub Length | 2 in |
For Axle Size | 3/4 in |
Bore Dia. | 51/64" |
Groove Width | 1 in |
Hub Width | 50 mm |
Description
V-Groove Track Wheel, 2645 lb Load Rating, 1000 to 2999 lb, 4 7/8 in Wheel Dia., 2 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 190-230 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/4 in, 1 in Groove Width, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Kit, F/1790BX, 1790GX, 1790YX, PK3 (1790KIT)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (2MJT5)
- BAUER LADDER End Cap Replacement Kit for Bauer Fiberglass Extension Ladders (07101)
- STARKE Manual Push Trolley, Hook Type, 2,000 lb (SHT100)
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 3500 lb. (W-1230-D-1)
- ZORO SELECT Caster Wheel, 1200 lb. Load Rating (P-C-060x020/050R)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (49H859)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 125 lb. (IX03Z5205)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 975 lb. (W-420-DB70-1/2)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K85)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- Zoro Select Polyurethane Wheels