Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 250lb, 4 D x 1-1/4 In W
Mfr # 1KB13
Zoro # G2170262
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Duty
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1KB13
- Zoro # G2170262
- UPC # 190735401941
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 5/8 in |
Bore Dia. | 3/8" |
For Axle Size | 3/8 in |
Description
Polyurethane Tread on Plastic Core Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT3)
- FABENCO Safety Gate, 25"-27.5"", Powder Coat, Left Mount (RX70-24PCL)
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 10PK (TS-9-10)
- ZORO SELECT Caster Wheel, 2500 lb., 6" Wheel Dia. (423J17)
- ZORO SELECT Caster Wheel, Precision Ball Bearing (26Y363)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Tan Core (P-UP-050X020/050R-AM)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1620 lb. (UIR-0625-12)
- ZORO SELECT Caster Wheel, 325 lb. Load, Gray Wheel (P-PRP-060X013/038K)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1230 lb., Green (3G272)
- CASTERHQ 3"x1-1/4" BLUE SOLID POLYURETHANE (NON MARKING) WHEEL, 200 LBS CAPA (HD-PLX-3H3)
- Zoro Select Caster Wheels