Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 2500 lb. Ld Rating, Yl Wheel
Mfr # P-UY-080X030/075R
Zoro # G7278752
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Extra-Heavy Duty
- Load Rating 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-UY-080X030/075R
- Zoro # G7278752
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4 in |
Hub Length | 3 1/4 in |
For Axle Size | 3/4 in |
Bore Dia. | 1" |
Hub Width | 3-1/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Load Binder, 1/2"Ratchet (16100016)
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET2-901-3)
- COFFING HOISTS Bearing Ball Thrust Type (JF510)
- ZORO SELECT Caster Wheel, 140 lb., 4" Wheel Dia. (426A73)
- ZORO SELECT Caster Wheel, Polyurethane, 8", 2000 lb. (W-830-SPB-3/4)
- ZORO SELECT Caster Wheel, Polyurthan, 1-3/8 in., 220 lb (40L515)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 4-7/8 (POG 125/10KA)
- ZORO SELECT Caster Wheel, 350 lb., 4" Wheel Diameter (402M59)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (29XU80)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-1000 lbs Cpty (SCC-PUB520-RS)
- Zoro Select Polyurethane Wheels