Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 2500 lb., 6" Wheel Dia.
Mfr # 423J17
Zoro # G6255991
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 3/4"
- Caster Load Rating Range Medium-Duty
- Load Rating Range 1,000 to 2,999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 423J17
- Zoro # G6255991
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 2 1/4 in |
For Axle Size | 3/4 in |
Bore Dia. | 3/4" |
Description
Steel Tread Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105242-D2)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 24"W x 80"H, Chrome (WRC74-BSK1824C-5)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC31624362ALU5PUS)
- PEERLESS CHAIN 9/32-5/16 V10 CL SL HK W/L, UPC, 8418200 (8418200)
- ZORO SELECT Caster Wheel, 400 lb., 3/8" Bore Dia. (400K35)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (29XU80)
- ZORO SELECT Caster Wheel, 5" dia., 1-1/4" W, Black (P-R-050X013/038D)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPOG 201/20K-BB0.5)
- ZORO SELECT Caster Wheel, 1000 lb., 4 D x 2 In. (2RZA9)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating (P-NM-080X020/050K)
- CASTERHQ 5"x2" GREEN POLYURETHANE ON CAST IRON CORE, 1,100 LBS CAP, Replace (CB-PCI52)
- Zoro Select Polyurethane Wheels