Shop All Rubber Wheels
Zoro Select
Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In.
Mfr # 2RYW7
Zoro # G0958727
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 9/16 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RYW7
- Zoro # G0958727
- UPC # 190735451267
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 9/16 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 3 1/2 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 3/8", 1/2" |
For Axle Size | 3/8 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x2" Tool Box Kit, Polyoflein Wheel, 500 Lbs Capacity (CB-9TBPO42)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XP27)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1061-CP)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 1-3/8In (1KB15)
- ZORO SELECT Solid Wheel, Ribbed, 3/4" Fits Axle Dia. (53CM91)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 600 lb. (29XU75)
- ZORO SELECT Solid Rubber Wheel, 6 in., 250 lb. (1NXB6)
- ZORO SELECT Caster Wheel, 4 in., 300 lb, 1-3/8 in Hub L (P-HR-040X013/038D)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb. (1NWY3)
- Zoro Select Rubber Wheels