Shop All Rubber Wheels
Zoro Select
Caster Wheel, 240 lb., Delrin Bearing
Mfr # 26Y364
Zoro # G4806112
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 1 1/2 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y364
- Zoro # G4806112
- UPC # 190735901021
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/2 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Solid Rubber Wheel, 240 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Plain, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 15,000 lb., Red (1048657)
- VESTIL Fork Extension, Black, 84 L x 4" W, PR (FE-4-84-BK)
- ERICKSON 1"X6Ft 1500 lb Re-Tractable Ratchet Tie Downs Black (34420)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385VV)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 1-3/8In (1KB15)
- ZORO SELECT Caster Wheel, 4 in, 300 lb, 2-3/16 in Hub L (3G266)
- ZORO SELECT 3 in. x 1-1/4 in. Caster Wheel, 200 lbs. (2RYW6)
- ZORO SELECT Caster Wheel, TPR, 8 in., 600 lb. (P-RCP-080X020/050R)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW5)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., 3 1/4" Hub L (53CM90)
- ZORO SELECT Caster Wheel, 350 lb., 5 D x 2 In. (2RYX7)
- Zoro Select Rubber Wheels