Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 2200 lb. Ld Rating, Yl Wheel
Mfr # GTH 200/20K-BB0.5
Zoro # G7278859
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Extra-Heavy Duty
- Load Rating 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTH 200/20K-BB0.5
- Zoro # G7278859
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 11/32 in |
For Axle Size | 1/2 in |
Bore Dia. | 25/32" |
Hub Width | 2-11/32 in |
Description
Polyurethane Tread on Iron Core Wheel, 2,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 7 7/8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 11/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 3ft Plug Extension, 10012 15k, 4-Prong (20149B)
- COSCO 8.46 in. H X 14.02 in. W X 9.84 in. D 300 lb. capacity 1 step Plastic Folding Step Stool (11-903-BGR4)
- ALL GEAR Rigging Ring, Sling Green (AG12SPRS346)
- HARRINGTON Mini Chain Hoist, 500 lb., 20 ft. Lift (CX003-20)
- ZORO SELECT Caster Wheel, 2640 lb. Load, Silver Wheel (DSPK 125K)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 360 lb. (P-UP-035X013/050D-AM)
- ZORO SELECT Caster Wheel, 360 lb., 4In D x 1-1/4In (1KB27)
- ZORO SELECT Caster Wheel, Polyurethane, 8", 2000 lb. (W-830-SPB-3/4)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4In (1KA89)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Roller Bearing-3/4"Bore-2000 lb Cpty (SCC-PUR630-GB)
- Zoro Select Polyurethane Wheels