Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 2200 lb. Ld Rating, Gy Wheel
Mfr # SPOG 201/20K-BB0.5
Zoro # G7279023
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SPOG 201/20K-BB0.5
- Zoro # G7279023
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 1/2 in |
For Axle Size | 1/2 in |
Bore Dia. | 25/32" |
Hub Width | 2-11/32 in |
Description
Ergonomic Nylon Tread Wheel, 2,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 7 7/8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, 300 lb., Plain (33J015)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- ZORO SELECT Caster Wheel, 6 in., 900 lb., White Core (P-UP-060X020/050R)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1250 lb., Green (16V363)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (P-UP-080X020/050R-001)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 350 lb. (5VT65)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Gray Core (XA0520112)
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 6000 lb. (W-1240-SYT-1-1/4)
- Zoro Select Caster Wheels