Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 2200 lb. Ld Rating, Gy Wheel
Mfr # SPK 150K
Zoro # G8518321
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 1-25/32 in
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 2200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SPK 150K
- Zoro # G8518321
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1-25/32 in |
Fits Axle Dia. | 20 mm |
Hub Length | 2 in |
For Axle Size | 3/4 in |
Bore Dia. | 25/32" |
Groove Width | 3/8 in |
Hub Width | 2-1/32 in |
Description
Single-Flange Track Wheel, 2200 lb Load Rating, 1000 to 2999 lb, 5 7/8 in Wheel Dia., 1 7/8 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 190-230 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 3/4 in, 3/8 in Groove Width, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS520-SSR-TLB)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Black (TILT-LRG/BLK)
- BISON LIFTING EQUIPMENT 1 Ton Geared Trolley, 20 Ft, 3.15" - 5.75" (GT010-20)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- ZORO SELECT Caster Wheel, Polyurethane, 12 in., 3080 lb (300 PT1H)
- ZORO SELECT Caster Wheel, 6 in., 900 lb., White Core (P-UP-060X020/050R)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (49H858)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. (29XU84)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 300 lb. (XA0302806)
- HAMILTON Superlast Wheel, 10X4 1-1/4Tpr (W-1040-SYT-1-1/2)
- Zoro Select Polyurethane Wheels