Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 2000 lb. Load, Yellow Wheel
Mfr # P-UY-060x030/075K
Zoro # G1617741
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Extra-Heavy Duty
- Load Rating 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-UY-060x030/075K
- Zoro # G1617741
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4 in |
Hub Length | 3 1/4 in |
For Axle Size | 3/4 in |
Bore Dia. | 3/4" |
Hub Width | 3-1/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 30" x 60" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3060-2R)
- FAIRBANKS Rubber Mold-On Wheel, 5"x2" (525-RC)
- US CARGO CONTROL 2" x 18' Black Ratchet Strap w/ Double J Hook (5018WH-BLK)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 10BF (BTI103)
- ZORO SELECT Caster Wheel, 4" Wheel Dia., Beige Wheel (P-RP-040X020/050R-AM)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- ZORO SELECT Caster Wheel, 8815 lb. Ld Rating, Gy Wheel (SVS 150/45K)
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZE8)
- ZORO SELECT Caster Wheel, 140 lb., 4" Wheel Dia. (426A73)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K85)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 2500 lb. (UIR-0830-12)
- Zoro Select Polyurethane Wheels