Shop All Polyurethane Wheels
This Product is Discontinued
Zoro Select
Caster Wheel, 2000 lb., 3" Wheel Dia. (Discontinued)
Mfr # 423J18
Zoro # G5625212
This Product is Discontinued
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 in
- Fits Axle Dia. 1"
- Load Rating Range 1,000 to 2,999 lb
- Caster Load Rating Range Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 423J18
- Zoro # G5625212
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Fits Axle Dia. | 1" |
Hub Length | 3 1/4 in |
For Axle Size | 1 in |
Bore Dia. | 1" |
Description
Phenolic Tread Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.