Shop All Rubber Wheels
Zoro Select
Caster Wheel, 200 lb., 3 D x 1-1/4 In.
Mfr # 2RYW3
Zoro # G0691591
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 9/16 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2RYW3
- Zoro # G0691591
- UPC # 190735451229
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 9/16 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 3/8", 1/2" |
For Axle Size | 3/8 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 200 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-1AS-95)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2TAA2)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1540 lb. (GB 128/20K-BB0.5)
- VESTIL Turret Bearing, 46" (PTB-46)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (5VT72)
- ZORO SELECT Solid Wheel, Centipede, 8-3/16" Dia. (53CM76)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 440 lb. (5VF29)
- ZORO SELECT Caster Wheel, Rubber, 10 in., 1430 lb. (ALEV 250/20K-BB0.5)
- ZORO SELECT Caster Wheel, TPR, 8 in., 675 lb. (XS0820112)
- ZORO SELECT Solid Rubber Wheel, 10 in., 350 lb. (1NWY5)
- ZORO SELECT Caster Wheel, TPR, 5 in., 250 lb. (20PM13)
- Zoro Select Rubber Wheels