Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1760 lb. Load Rating
Mfr # SPK 100K
Zoro # G5589713
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1-25/32 in
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 1760 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SPK 100K
- Zoro # G5589713
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-25/32 in |
Fits Axle Dia. | 20 mm |
Hub Length | 2 in |
For Axle Size | 3/4 in |
Bore Dia. | 25/32" |
Groove Width | 3/8 in |
Hub Width | 2-1/32 in |
Description
Single-Flange Track Wheel, 1760 lb Load Rating, 1000 to 2999 lb, 3 7/8 in Wheel Dia., 1 7/8 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 190-230 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 3/4 in, 3/8 in Groove Width, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- ZORO SELECT Flush End Post, 21 In., Yellow, Steel (22DN09)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (3377 RED)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2200 lb. (150 CI2H)
- ZORO SELECT Caster Wheel, 375 lb, Delrin Wheel Bearing (26Y362)
- ZORO SELECT Caster Whel, Polyurethane, 4 in., 660 lb. (ALBS 100/15K-BB0.5)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K85)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Gray Core (XA0520112)
- ZORO SELECT Caster Whl, 1000 lb., 1/2", 3/4" Bore Dia. (400K37)
- STENS New Solid Wheel Replacement For Carlisle 5410011, 11-539 Wheel Size 9 X 3.50-4, Tread Smooth (175-525)
- Zoro Select Polyurethane Wheels