Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1760 lb. Load Rating
Mfr # DSPK 150K
Zoro # G1617662
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 150 mm
- Wheel Width 33 mm
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 1760 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DSPK 150K
- Zoro # G1617662
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 150 mm |
Wheel Width | 33 mm |
Fits Axle Dia. | 20 mm |
Hub Length | 1 5/16 in |
For Axle Size | 3/4 in |
Bore Dia. | 25/32" |
Groove Width | 1 in |
Hub Width | 33 mm |
Description
V-Groove Track Wheel, 1760 lb Load Rating, 1000 to 2999 lb, 5 7/8 in Wheel Dia., 1 3/8 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 190-230 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/4 in, 1 in Groove Width, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 5/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB700236)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow (EE2602DFX2)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2400 lb (W-1030-SPB-3/4)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (49H859)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Tan Core (P-UP-050X020/050R-AM)
- ZORO SELECT Caster Wheel, 6 in, 450 lb., Delrin Bearing (26Y383)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (29XU80)
- ZORO SELECT Caster Wheel, 650 lb., 6 D x 2 In. (2RZD9)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Yl Wheel (GTH 200/20K-BB0.5)
- Zoro Select Caster Wheels