Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1760 lb. Load, Brown Wheel
Mfr # GB 160/25K
Zoro # G6309112
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 160 mm
- Wheel Width 50 mm
- Fits Axle Dia. 25 mm
- Caster Load Rating Range Super-Heavy Duty
- Load Rating 1,760 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GB 160/25K
- Zoro # G6309112
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 160 mm |
Wheel Width | 50 mm |
Fits Axle Dia. | 25 mm |
Hub Length | 2 3/8 in |
For Axle Size | 1 in |
Bore Dia. | 63/64" |
Hub Width | 60 mm |
Description
Polyurethane Tread on Iron Core Wheel, 1,760 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 5/16 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Ladder Stabilizer (48589)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 27 cu. ft. (FG9T2300BLA)
- LITTLE GIANT Tilt Truck, Heavy-Duty, 1500 lb., Gray (HT-2751-6PY)
- EXTREME MAX Extreme Max 3008.0496 Neon Orange Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0496)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZA7)
- ZORO SELECT Caster Wheel, Polyurethane, 4", 600 lb. (W-420-SPB-1/2)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU85)
- ZORO SELECT Caster Wheel, 800 lb., 5" Wheel Dia., Nylon (416P31)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 125 lb. (IX03Z5205)
- ZORO SELECT Caster Wheel, 350 lb., 6" Wheel Dia. (426A66)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 1000 lb. (5VT66)
- Zoro Select Polyurethane Wheels