Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1750 lb., 6 D x 2-1/2 In.
Mfr # 2RZE3
Zoro # G2564134
original price:
$46.69
16% off
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 1/2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2RZE3
- Zoro # G2564134
- UPC # 190735451854
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 11/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,400 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 11/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-04)
- SUPERWINCH Snatch Block (7750A)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- ZORO SELECT Caster Wheel, Polyurethane, 8", 2000 lb. (W-830-SPB-3/4)
- ZORO SELECT Caster Wheel, 6 in, 450 lb., Delrin Bearing (26Y383)
- ZORO SELECT Wheel, Solid Rubber On Steel, 3-1/8 in, 110 lb (VE 80/12R-EL)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- SERVICE CASTER SCC - 5" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-600 lbs Cpty (SCC-PPUR520)
- Zoro Select Polyurethane Wheels