Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1650 lb. Ld Rating, Yl Wheel
Mfr # GTH 150/20-50K-BB0.5
Zoro # G9463787
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Extra-Heavy Duty
- Load Rating 1,650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTH 150/20-50K-BB0.5
- Zoro # G9463787
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 in |
For Axle Size | 3/4 in |
Bore Dia. | 25/32" |
Hub Width | 2-11/32 in |
Description
Polyurethane Tread on Iron Core Wheel, 1,650 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 7/8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Mason Line Nylon 250' Yl (35165)
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- DAYTON Cable Ratchet Puller, 1000Lb, 6Ft (61LA32)
- CASTERHQ 2" LOW PROFILE STEM CASTER, POLYOLEFIN WHEEL, GRIP RING- PN, 01PO20 (01PO20AB8191YY)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. (29XU84)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (2RZE2)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Yl Wheel (GTH 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, 200 lb. Load Rating, Gray (400K88)
- ZORO SELECT Caster Wheel, Polyurethane, 5in., 935 lb. (125 PT1H)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (150 PT2H)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 900 lb. (P-UP-050X020/050R-001)
- Zoro Select Polyurethane Wheels