Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1545 lb. Load, Silver Wheel
Mfr # SPK 75k
Zoro # G6628610
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Wheel Width 1-9/16 in
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 1540 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SPK 75k
- Zoro # G6628610
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-9/16 in |
Fits Axle Dia. | 20 mm |
Hub Length | 1 7/8 in |
For Axle Size | 3/4 in |
Bore Dia. | 25/32" |
Groove Width | 3/8 in |
Hub Width | 1-27/32 in |
Description
Single-Flange Track Wheel, 1540 lb Load Rating, 1000 to 2999 lb, 3 in Wheel Dia., 1 5/8 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 190-230 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 3/4 in, 3/8 in Groove Width, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 7/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 10in dia (NTK5GDE3A5)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- ZORO SELECT Walk Ramp, 800 lb., 6 ft. L x 30 in. H (WCR630)
- VESTIL 60 H Steel Maintenance Ladder, 3 Step, Perforated, 3 Steps (LAD-MM-3-P)
- ZORO SELECT Caster Wheel, 8 in., 1000 lb., Tan Core (P-UP-080X020/050R-AM)
- ZORO SELECT Caster Wheel, 5300 lb. Load Rating (GTH 302/30K-BB1)
- ZORO SELECT Caster Whel, Polyurethane, 10 in., 1760 lb. (ALST 250/20K-BB0.5)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K86)
- ZORO SELECT Caster Wheel, 6" Wheel Dia., Green Wheel (P-U-060X020/050K-AM)
- ZORO SELECT Wheel, Besthane Polyurethane, 5 in, 1000 lb (ALBS 127/20K-BB0.5)
- SERVICE CASTER SCC-5" Green Poly on Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-1000 lb Cpty (SCC-PUR520-GB)
- Zoro Select Polyurethane Wheels