Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1500 lb. Load, Green Wheel
Mfr # P-UA-080x020/050R
Zoro # G6040470
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-UA-080x020/050R
- Zoro # G6040470
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-3/16 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rigidgrab Hook With Clevis, 4000 lb. (HOOK-R-4)
- SAGINAW PRODUCTS Trolley, 1000 lb. Load Cap., Push Trolley (51860)
- SNAP-LOC All-Terrain Hand Cart With Four 10 In. Airless Wheels (SLV0750HC4Y)
- PROGRIP CARGO CONTROL XRT Rope Lock, 8 ft. x 3/8", clamshell pkg (404400)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2900 lb. (P-UY-060X025/075K-001)
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating (SPK 100K)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/30K-BB1)
- ZORO SELECT Caster Wheel, 350 lb., 6" Wheel Dia. (426A66)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K86)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- HAMILTON Xc70D Duralast Wheel, 6X2, 3/4Tprd (W-620-DT70-3/4)
- Zoro Select Polyurethane Wheels