Shop All Metal Wheels
Zoro Select
Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia.
Mfr # P-D-050X020/050R
Zoro # G2964473
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 1,500 lb
- Caster Wheel/Tread Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-D-050X020/050R
- Zoro # G2964473
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-3/16 in |
Description
Iron Tread Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Ductile Iron Wheel/Tread Material, Extra Hard, 190-230 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 170 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E10B4W4C1P3)
- GUARDIAN EQUIPMENT Extension Ladder Dolly, Aluminum/Plastic (LD01)
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 500 ft. (610120-00500-111)
- R&B WIRE PRODUCTS No-Ride Basket Device for 100 Series Wire Carts (100BSKINSRT)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 2725 lb. (250 CI1H)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1300 lb. (26Y439)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 2500 lb., Red (WFT-62H-1)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1400 lb. (4DU78)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 600 lb. (W-4-V-3/4)
- ZORO SELECT Caster Wheel, Ductile Iron, 8 in., 1500 lb. (P-D-080X020/050R)
- ZORO SELECT Castr Wheel, Cast Iron, 6 in., 2200 lb. (150 CI15)
- Zoro Select Metal Wheels